Series Information
| Manufacturer Part Number | 14-50G |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 21/32 IN Width, Length: 2-1/4 IN, 15/16 IN Height, Trade Size: 1/2 IN, Third Party Certification: CSA 009795, Applicable Third Party St |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Malleable Iron |
| Style | Pipe Clamp |
| Approvals | CSA |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |