Series Information
| Manufacturer Part Number | 14-75G |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-9/16 IN, 1-7/32 IN Height, Trade Size: 3/4 IN, Third Party Certification: CSA 009795, Applicable Third Party St |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Malleable Iron |
| Style | Pipe Clamp |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |