140-122
Crompton Instruments Current Transformers, 140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140-122

Crompton Instruments Current Transformers, 140 Series

140-122

Crompton Instruments Current Transformers, 140 Series
XFMR, CURRENT, 1200:5, 8.13in., LUGS
Item Number
140-122
MFG Item Number
CI-140-122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 140 Series
Item #
140-122
XFMR, CURRENT, 1200:5, 8.13in., LUGS

140 Series Information


Specifications

Specifications
Manufacturer Part Number CI-140-122
Manufacturer Crompton Instruments
Product Series 140
Family Series Crompton Instruments Current Transformers, 140 Series
Description XFMR, CURRENT, 1200:5, 8.13in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 8.13 " Dia.
Current Ratio 1,200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 20.66 lbs
Gross Weight 20.66 lbs