Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1400

Davies Molding Knobs

1400

Davies Molding Knobs
Knob, Black, Thermoset, Plain
MFG Item Number
1400
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, Series
Item #
1400
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 1400
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Pointer
Shaft Size 0.25 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0.005 lbs
Gross Weight 0.005 lbs