14002-2
Eaton's Bussmann series Terminal Blocks, 14002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14002-2

Eaton's Bussmann series Terminal Blocks, 14002 Series

14002-2

Eaton's Bussmann series Terminal Blocks, 14002 Series
80K 3 WKS
MFG Item Number
14002-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 14002 Series
Item #
14002-2
80K 3 WKS

14002 Series Information

Specifications

Specifications
Manufacturer Part Number 14002-2
Manufacturer Eaton's Bussmann series
Product Series 14002
Family Series Eaton's Bussmann series Terminal Blocks, 14002 Series
Description Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 115 A, Two-pole, SCCR: 10 kA
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-2 AWG
Current Rating 115 A
Mounting Surface Mount
Pluggable No
Approvals CE, CSA, UL
Net Weight 0.034 lbs
Gross Weight 0.034 lbs