14002 Series Information
| Manufacturer Part Number | 14002-3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | 14002 |
| Family Series | Eaton's Bussmann series Terminal Blocks, 14002 Series |
| Description | Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 115A, Power terminal block, Three-pole, SCCR: 10 kA - 14002-3 |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 14-2 AWG |
| Current Rating | 115 A |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |