14002-3H
Eaton's Bussmann series Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14002-3H Eaton's Bussmann series Terminal Blocks, CONN. BLOCK ASSY. 3 WKS

MFG Item Number
14002-3H

14002-3H Eaton's Bussmann series Terminal Blocks, CONN. BLOCK ASSY. 3 WKS

MFG Item Number
14002-3H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 96

Description

Terminal Blocks, Series
Item #
14002-3H
CONN. BLOCK ASSY. 3 WKS

Series Information

Specifications

Specifications
Manufacturer Part Number 14002-3H
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Terminal Blocks
Description Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 115A, Power terminal block, Three-pole, SCCR: 10 kA - 14002-3H
Number of Poles 3
UL Voltage 600 VAC, 600 VDC
Current Rating 115 A
Approvals UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs