Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14002-5 Eaton's Bussmann series Terminal Blocks, 14002 Series, BARRIER TERMINAL BLOCK
14002-5 Eaton's Bussmann series Terminal Blocks, 14002 Series, BARRIER TERMINAL BLOCK
This item cannot be canceled or returned
Description
Terminal Blocks, 14002 Series
Specifications
Specifications
| Manufacturer Part Number |
14002-5 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
14002 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, 14002 Series |
| Description |
Eaton Bussmann series power terminal block, Five-pole |
| Number of Poles |
5 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-2 AWG |
| Current Rating |
115 A |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
14002-5
Eaton's Bussmann series Terminal Blocks, 14002 Series