14002-6M
Eaton's Bussmann series Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14002-6M Eaton's Bussmann series Terminal Blocks, MARKING STRIP

MFG Item Number
14002-6M

14002-6M Eaton's Bussmann series Terminal Blocks, MARKING STRIP

MFG Item Number
14002-6M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
14002-6M
MARKING STRIP

Series Information

Specifications

Specifications
Manufacturer Part Number 14002-6M
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Terminal Blocks
Description Eaton Bussmann series power terminal block, 600 Vac/dc, 115 A, 10 kAIC, Series 14002, Six-pole
Number of Poles 6
Connection Type Screw Clamp
Wire Size Range 14-2 AWG
Current Rating 115 A
IEC Voltage 600 VAC, 600 VDC
Approvals CE, CSA, UL
Comments Power Distribution Block
Net Weight 0.38 lbs
Gross Weight 0.38 lbs