14002
ASI-Automation Systems Interconnect Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14002 ASI-Automation Systems Interconnect Relays, 24Vdc Relay Interface Module,
MFG Item Number
14002

14002 ASI-Automation Systems Interconnect Relays, 24Vdc Relay Interface Module,

MFG Item Number
14002
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, Series
Item #
14002
24Vdc Relay Interface Module,

Series Information

Specifications

Specifications
Manufacturer Part Number 14002
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Relays
Description 24Vdc Relay Interface Module, Pluggable Relay, 10 Amp, 250 VAC ContACt, 24-12 AWG, Spdt, DIN Rail
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Plug-In
Status Indicator Yes
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Safety Guided No
Net Weight 0.135 lbs
Gross Weight 0.135 lbs