14002090010
Dynapar Encoders, Cable Assembly Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14002090010 Dynapar Encoders, Cable Assembly Series, ENCODER CABLE, 10FT, SINGLE ENDED

MFG Item Number
14002090010

14002090010 Dynapar Encoders, Cable Assembly Series, ENCODER CABLE, 10FT, SINGLE ENDED

MFG Item Number
14002090010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14002090010
ENCODER CABLE, 10FT, SINGLE ENDED

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14002090010
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description ENCODER CABLE, 10FT, SINGLE ENDED SINGLE ENDED OUTPUT, 6 ENCODER PINS ARMOURED, USE W/ 60,60P,H56 SERIES
Length 10 '
Termination Wire Leads
Connection Type 6 Pin Circular
Contact Gender Female
Comments Use with Dynapar Series 60, 60P, H56, Single Ended Output
Net Weight 1.385 lbs
Gross Weight 1.54 lbs