14004-4
Eaton's Bussmann series Terminal Blocks, 14004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14004-4

Eaton's Bussmann series Terminal Blocks, 14004 Series

14004-4

Eaton's Bussmann series Terminal Blocks, 14004 Series
ENCLOSED TERMINAL BLOCK
MFG Item Number
14004-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, 14004 Series
Item #
14004-4
ENCLOSED TERMINAL BLOCK

14004 Series Information

Specifications

Specifications
Manufacturer Part Number 14004-4
Manufacturer Eaton's Bussmann series
Product Series 14004
Family Series Eaton's Bussmann series Terminal Blocks, 14004 Series
Description Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 90 A, Four-pole, SCCR: 10 kA
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-4 AWG
Current Rating 90 A
Mounting Surface Mount
Pluggable No
Approvals CE, CSA, UL
Net Weight 0.043 lbs
Gross Weight 0.043 lbs