14004190050
Dynapar Encoders, Cable Assembly Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14004190050 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 50Ft, 60 Series

MFG Item Number
14004190050

14004190050 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 50Ft, 60 Series

MFG Item Number
14004190050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14004190050
Cable Assembly, 50Ft, 60 Series

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14004190050
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description Cable Assembly, 50Ft, 60 Series Full Differential, 9 Wire
Length 50 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Comments Use with Dynapar Series 60, 60P, H56, Differential Output
Net Weight 1.985 lbs
Gross Weight 1.985 lbs