14004310020
Dynapar Encoders, Cable Assembly Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14004310020

Dynapar Encoders, Cable Assembly Series

14004310020

Dynapar Encoders, Cable Assembly Series
Cable Assembly, 20Ft
MFG Item Number
14004310020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14004310020
Cable Assembly, 20Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14004310020
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description Cable Assembly, 20Ft
Length 20 '
Termination Wire Leads
Connection Type 7 Pin Circular
Contact Gender Female
Comments Use w/ Dynapar 21/22, 525, 526, 625, HA25, HR25, HC526, H42, HC25, HA26, HR26, Differential Output
Net Weight 0.87 lbs
Gross Weight 1.03 lbs