14006350020
Dynapar Encoders, Cable Assembly Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14006350020 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 20Ft

MFG Item Number
14006350020

14006350020 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 20Ft

MFG Item Number
14006350020
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14006350020
Cable Assembly, 20Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14006350020
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description Cable Assembly, 20Ft
Length 20 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Comments Use w/ Dynapar 525,526,625,HA25,HR25,H26,HC25,HA26,HA725,HR26,HC526,HS35, Differential Output
Net Weight 0.955 lbs
Gross Weight 1.1455 lbs
Alternatives
14006350030
14006350030
Dynapar Encoders, Cable Assembly Series
A688-20
A688-20
Marathon Electric Encoders
KIT A688-20
KIT A688-20
Marathon Electric Encoders