14015060
Werma Audible Signaling Devices, 140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14015060

Werma Audible Signaling Devices, 140 Series

14015060

Werma Audible Signaling Devices, 140 Series
Multi-t.sounder WM 32 tne
MFG Item Number
14015060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 140 Series
Item #
14015060
Multi-t.sounder WM 32 tne

140 Series Information

  • 32 Tones
  • Adjustable Sound Output to 115 dB
  • Direct External Setting of Two Tones Possible with Low Voltage Version

Specifications

Specifications
Manufacturer Part Number 14015060
Manufacturer Werma
Product Series 140
Family Series Werma Audible Signaling Devices, 140 Series
Description Multi-t.sounder WM 32 tne 110-240VAC RD
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Tones 32
Operating Temperature -40-158 °F
Approvals CE
Net Weight 0.6594 lbs
Gross Weight 0.7452 lbs