Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
14016J
Cully-Minerallac Fasteners
10x1 FHWS SQ DEEP THREAD BLA
This item cannot be canceled or returned
Description
10x1 FHWS SQ DEEP THREAD BLA
Specifications
Specifications
| Manufacturer Part Number |
14016J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x1 FHWS SQ DEEP THREAD BLA |
| Screw Type |
Wood |
| Bit Type |
Square |
| Size |
10 x 1 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Color |
Black |
| Material |
Steel |
| Comments |
Deep Thread |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
14016J
Cully-Minerallac Fasteners