1401AAA
Hammond Manufacturing Enclosures, 1401 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1401AAA Hammond Manufacturing Enclosures, 1401 Series, ENCLOSURE

MFG Item Number
1401AAA

1401AAA Hammond Manufacturing Enclosures, 1401 Series, ENCLOSURE

MFG Item Number
1401AAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1401 Series
Item #
1401AAA
ENCLOSURE

1401 Series Information

  • Formed from 18 Gauge Steel.
  • Finished in Contempra Grey Powder Paint.
  • Rear Panel is Vented Top and Bottom.

Specifications

Specifications
Manufacturer Part Number 1401AAA
Manufacturer Hammond Manufacturing
Product Series 1401
Family Series Hammond Manufacturing Enclosures, 1401 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 6 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs