1402-9H
Hammond Manufacturing Enclosures, 1402 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1402-9H

Hammond Manufacturing Enclosures, 1402 Series

1402-9H

Hammond Manufacturing Enclosures, 1402 Series
Hardware kit for 1402 series
MFG Item Number
1402-9H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1402 Series
Item #
1402-9H
Hardware kit for 1402 series

1402 Series Information

  • Top and bottom made from 12 gauge aluminum finished in contempra grey.
  • Top and bottom are attached to an internal aluminum extrusion which contains mounting slots for printed circuit boards or panels.
  • Front and rear panels are natural aluminum (paper coated one side) which are attached with screws to the aluminum mounting extrusion.
  • Panels can be easily removed for access to components.
  • All hardware and self‑adhesive rubber feet are included.


Specifications

Specifications
Manufacturer Part Number 1402-9H
Manufacturer Hammond Manufacturing
Product Series 1402
Family Series Hammond Manufacturing Enclosures, 1402 Series
Description Hardware kit for 1402 series enclosures - 9.375in. LENGTH
Accessory Type Replacement Hardware Pack
Comments Includes front panel screws, side screws, extrusions, and rubber feet
Net Weight 0 lbs
Gross Weight 0 lbs