Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1402303 Marathon Special Products Power Distribution Blocks, 140 Series, Splicer Block, 2-P, 310A, Box/Box,
1402303 Marathon Special Products Power Distribution Blocks, 140 Series, Splicer Block, 2-P, 310A, Box/Box,
Description
Power Distribution Blocks, 140 Series
Splicer Block, 2-P, 310A, Box/Box,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1402303 |
| Manufacturer |
Marathon Special Products |
| Product Series |
140 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 140 Series |
| Description |
Splicer Block, 2-P, 310A, Box/Box, Line & Load: (1)350MCM-6AWG, Al/Cu, Aluminum Conductor, Phenolic Insul |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
350 kcmil-6 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.74 lbs |
| Gross Weight |
0.74 lbs |
1402303
Marathon Special Products Power Distribution Blocks, 140 Series