Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
140 Series Information
| Manufacturer Part Number | 1402404 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 140 |
| Family Series | Marathon Special Products Power Distribution Blocks, 140 Series |
| Description | Distribution Block, 2-P, 310A, Bx/Bx Line: (1)350MCM-6AWG Box Lug, Load: (6)4AWG-14AWG Box LUg |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 310 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-6 AWG |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.725 lbs |
| Gross Weight | 0.725 lbs |