Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1402 Series
1402B
Hammond Manufacturing Enclosures, 1402 Series
This item cannot be canceled or returned
Description
- Top and bottom made from 12 gauge aluminum finished in contempra grey.
- Top and bottom are attached to an internal aluminum extrusion which contains mounting slots for printed circuit boards or panels.
- Front and rear panels are natural aluminum (paper coated one side) which are attached with screws to the aluminum mounting extrusion.
- Panels can be easily removed for access to components.
- All hardware and self‑adhesive rubber feet are included.
Specifications
Specifications
| Manufacturer Part Number |
1402B |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1402 |
| Family Series |
Hammond Manufacturing Enclosures, 1402 Series |
| Description |
ENCLOSURE |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1402B
Hammond Manufacturing Enclosures, 1402 Series