Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1402 Series
1402HV
Hammond Manufacturing Enclosures, 1402 Series
METAL INSTRUMENT ENCLOSURE
This item cannot be canceled or returned
Description
METAL INSTRUMENT ENCLOSURE
- Top and bottom made from 12 gauge aluminum finished in contempra grey.
- Top and bottom are attached to an internal aluminum extrusion which contains mounting slots for printed circuit boards or panels.
- Front and rear panels are natural aluminum (paper coated one side) which are attached with screws to the aluminum mounting extrusion.
- Panels can be easily removed for access to components.
- All hardware and self‑adhesive rubber feet are included.
Specifications
Specifications
| Manufacturer Part Number |
1402HV |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1402 |
| Family Series |
Hammond Manufacturing Enclosures, 1402 Series |
| Description |
METAL INSTRUMENT ENCLOSURE |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1402HV
Hammond Manufacturing Enclosures, 1402 Series