Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14040520 Socomec Miscellaneous, SHAFT TYPE S-5X5-200MM
14040520 Socomec Miscellaneous, SHAFT TYPE S-5X5-200MM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Socomec |
| Family Series |
Socomec Miscellaneous |
| Manufacturer Part Number |
14040520 |
| Description |
SHAFT TYPE S-5X5-200MM |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.2205 lbs |
14040520
Socomec Miscellaneous