14044
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14044 ASI-Automation Systems Interconnect DIN Rail Interface Modules, 24Vdc Relay Module, Led Coil Status,

MFG Item Number
14044

14044 ASI-Automation Systems Interconnect DIN Rail Interface Modules, 24Vdc Relay Module, Led Coil Status,

MFG Item Number
14044
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
14044
24Vdc Relay Module, Led Coil Status,

Series Information

Specifications

Specifications
Manufacturer Part Number 14044
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 24Vdc Relay Module, Led Coil Status, Fixed Relay, 5 Amp, 250 VAC ContACt, 24-12 AWG, Dpdt, DIN Rail Mount
Voltage 24 VDC
Contacts DPDT
Net Weight 0.135 lbs
Gross Weight 0.225 lbs