Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
140688.00
10/7.5HP..3470/2875RPM.213.DP.208-23
MFG Item Number
140688.00
This item cannot be canceled or returned
Description
10/7.5HP..3470/2875RPM.213.DP.208-23
Specifications
Specifications
| Manufacturer Part Number |
140688.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
10/7.5HP..3470/2875RPM.213.DP.208-23 0/460V.3PH.60/50HZ.CONT.NONE.40C.1.1 5/1.15SF.ROUND.GENERAL |
| Horsepower |
10 hp |
| Speed |
3,470 RPM |
| RPM |
3,470 RPM |
| Frequency |
50 Hz, 60 Hz |
| NEMA Frame |
213 |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |