Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140690.00

Leeson Motors

140690.00

Leeson Motors
10/7.5HP..3465/2895RPM.215.TEFC./V.3
MFG Item Number
140690.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
140690.00
10/7.5HP..3465/2895RPM.215.TEFC./V.3

Series Information

Specifications

Specifications
Manufacturer Part Number 140690.00
Manufacturer Leeson
Family Series Leeson Motors
Description 10/7.5HP..3465/2895RPM.215.TEFC./V.3 PH.60/50HZ.CONT.NONE.40C.1.15SF.ROUN D.GENERAL PURPOSE.C215T34FC4A
Horsepower 10 hp
Speed 3,465 RPM
RPM 3,465 RPM
Frequency 50 Hz, 60 Hz
NEMA Frame 215
Enclosure Totally Enclosed Fan Cooled
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
C206
C206
Marathon Electric Motors, NH-H-H1 Series