Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140737

Brady Signs & Signage

140737

Brady Signs & Signage
PLASTIC 3-SIDE FREE STAND 74 H X 24 W
MFG Item Number
140737
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140737
PLASTIC 3-SIDE FREE STAND 74 H X 24 W

Series Information

Specifications

Specifications
Manufacturer Part Number 140737
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safety Sign Slider Plastic 3-Side Free Stand, Capacity 11, 74 H x 24 W, White
Type Slider
Material Plastic
Net Weight 1.26 lbs
Gross Weight 1.26 lbs