Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140741

Brady Signs & Signage

140741

Brady Signs & Signage
ALUM SINGLE WALL MOUNT 74 H X 24 W
MFG Item Number
140741
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140741
ALUM SINGLE WALL MOUNT 74 H X 24 W

Series Information

Specifications

Specifications
Manufacturer Part Number 140741
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safety Sign Slider Aluminum Single Wall Mount, Capacity 11, 74 H x 24 W, White
Type Slider
Material Aluminum
Net Weight 5 lbs
Gross Weight 5 lbs