Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 140755 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Stay Alert And Yield To Forklift Traffic Sign, 6 H x 23.875 W x 0.06 D, Polystyrene |
| Type | Safety Signs, Warning Signs |
| Background Color | White |
| Legend | Stay Alert And Yield To Forklift Traffic |
| Material | Polystyrene |
| Language | English |
| Height | 23.875 " |
| Width | 6 " |
| Net Weight | 0.327 lbs |
| Gross Weight | 0.327 lbs |