Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140759 Brady Signs & Signage, B-401 6X23.875 BLK/RED/WHT NO HIGH

MFG Item Number
140759

140759 Brady Signs & Signage, B-401 6X23.875 BLK/RED/WHT NO HIGH

MFG Item Number
140759
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140759
B-401 6X23.875 BLK/RED/WHT NO HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 140759
Manufacturer Brady
Family Series Brady Signs & Signage
Description No High Heel, Open Toe, Open Heel Or Tennis Athletic Shoes, Sandals, Shorts Or Sleeveless Shirts Sign, Polystyrene
Type Safety Signs, Warning Signs
Background Color White
Legend No High Heel Open Toe Open Heel Or Tennis (Athletic) Shoes Sandals Shorts Or Sleeveless Shirts
Material Polystyrene
Language English
Height 23.875 "
Width 6 "
Net Weight 0.327 lbs
Gross Weight 0.327 lbs