Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140762 Brady Signs & Signage, B-401 3X23.875 BLK/BLU/GRN/RED LEGEND

MFG Item Number
140762

140762 Brady Signs & Signage, B-401 3X23.875 BLK/BLU/GRN/RED LEGEND

MFG Item Number
140762
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140762
B-401 3X23.875 BLK/BLU/GRN/RED LEGEND

Series Information

Specifications

Specifications
Manufacturer Part Number 140762
Manufacturer Brady
Family Series Brady Signs & Signage
Description Mandatory Action Caution Prohibition Environmental Sign, Polystyrene
Type Safety Signs, Warning Signs
Background Color White
Legend Mandatory Action Caution Prohibition Environmental
Material Polystyrene
Language English
Height 23.875 "
Width 3 "
Net Weight 0.164 lbs
Gross Weight 0.164 lbs