Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140769 Brady Signs & Signage, B-401 6X23.875 BLK/RED/WHT NO FOOD OR

MFG Item Number
140769

140769 Brady Signs & Signage, B-401 6X23.875 BLK/RED/WHT NO FOOD OR

MFG Item Number
140769
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140769
B-401 6X23.875 BLK/RED/WHT NO FOOD OR

Series Information

Specifications

Specifications
Manufacturer Part Number 140769
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Food Or Beverage Allowed Sign, Polystyrene
Type Security/Admittance Signs, Warning Signs
Background Color White
Legend No Food Or Beverage Allowed
Material Polystyrene
Language English
Height 23.875 "
Width 6 "
Net Weight 0.327 lbs
Gross Weight 0.327 lbs