Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 140773 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Report All Injuries Or Unsafe Conditions Immediately Sign, Polystyrene |
| Type | Safety Signs, Warning Signs |
| Background Color | White |
| Legend | Report All Injuries Or Unsafe Conditions Immediately |
| Material | Polystyrene |
| Language | English |
| Height | 23.875 " |
| Width | 6 " |
| Net Weight | 0.327 lbs |
| Gross Weight | 0.327 lbs |