Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140785 Brady Signs & Signage, B-401 6X23.875 BLU/WHT SAFETY GLASSES

MFG Item Number
140785

140785 Brady Signs & Signage, B-401 6X23.875 BLU/WHT SAFETY GLASSES

MFG Item Number
140785
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140785
B-401 6X23.875 BLU/WHT SAFETY GLASSES

Series Information

Specifications

Specifications
Manufacturer Part Number 140785
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safety Glasses Must Be Worn At All Times Sign, 6 H x 23.875 W x 0.06 D, Polystyrene
Type Safety Signs, Warning Signs
Background Color White
Legend Safety Glasses Must Be Worn At All Times
Material Polystyrene
Language English
Height 23.875 "
Width 6 "
Net Weight 0.327 lbs
Gross Weight 0.327 lbs