Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140787

Brady Signs & Signage

140787

Brady Signs & Signage
B555 3X23.875 BLK,GRN,YEL,RED/WHT
MFG Item Number
140787
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140787
B555 3X23.875 BLK,GRN,YEL,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 140787
Manufacturer Brady
Family Series Brady Signs & Signage
Description Mandatory Action Caution Prohibition Environmental Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend Mandatory Action Caution Prohibition Environmental
Material Aluminum
Language English
Height 23.875 "
Width 3 "
Net Weight 0.276 lbs
Gross Weight 0.276 lbs