Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140790 Brady Signs & Signage, B555 6X23.875 BLK/RED/WHT NO HIGH HEEL

MFG Item Number
140790

140790 Brady Signs & Signage, B555 6X23.875 BLK/RED/WHT NO HIGH HEEL

MFG Item Number
140790
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140790
B555 6X23.875 BLK/RED/WHT NO HIGH HEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 140790
Manufacturer Brady
Family Series Brady Signs & Signage
Description No High Heel, Open Toe, Open Heel Or Tennis Athletic Shoes, Sandals, Shorts Or Sleeveless Shirts Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend No High Heel Open Toe Open Heel Or Tennis (Athletic) Shoes Sandals Shorts Or Sleeveless Shirts
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs