Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140791 Brady Signs & Signage, B555 6X23.875 BLK/RED/WHT NO CELL

MFG Item Number
140791

140791 Brady Signs & Signage, B555 6X23.875 BLK/RED/WHT NO CELL

MFG Item Number
140791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140791
B555 6X23.875 BLK/RED/WHT NO CELL

Series Information

Specifications

Specifications
Manufacturer Part Number 140791
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Cell Phones / No Texting While Driving Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend No Cell Phones / No Texting While Driving
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs