SSTGK 3 M2
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSTGK 3 M2 Eaton's Crouse-Hinds series Fittings, CH MYERS 1 STAINLESS STEEL IEC HUB ATEX

MFG Item Number
SSTGK 3 M2

SSTGK 3 M2 Eaton's Crouse-Hinds series Fittings, CH MYERS 1 STAINLESS STEEL IEC HUB ATEX

MFG Item Number
SSTGK 3 M2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
SSTGK 3 M2
CH MYERS 1 STAINLESS STEEL IEC HUB ATEX

Series Information

Specifications

Specifications
Manufacturer Part Number SSTGK 3 M2
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series Myers hub, Stainless steel, 1, Increased safety ground terminal, -55°C to 180°C temperature range
Connection Type Plug-In
Trade Size 1 "
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Hazardous Location Yes
Approvals ATEX, IEC, NEC/CEC
Net Weight 0.535 lbs
Gross Weight 0.535 lbs