Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140797 Brady Signs & Signage, B555 6X23.875 BLU/WHT EVERY PERSON HAS

MFG Item Number
140797

140797 Brady Signs & Signage, B555 6X23.875 BLU/WHT EVERY PERSON HAS

MFG Item Number
140797
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140797
B555 6X23.875 BLU/WHT EVERY PERSON HAS

Series Information

Specifications

Specifications
Manufacturer Part Number 140797
Manufacturer Brady
Family Series Brady Signs & Signage
Description Every Person Has The Responsibility And Authority Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend Every Person Has The Responsibility And Authority To Stop Work In An Unsafe Situation
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs