Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140798 Brady Signs & Signage, B555 6X23.875 BLU/WHT HAND PROTECTION

MFG Item Number
140798

140798 Brady Signs & Signage, B555 6X23.875 BLU/WHT HAND PROTECTION

MFG Item Number
140798
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140798
B555 6X23.875 BLU/WHT HAND PROTECTION

Series Information

Specifications

Specifications
Manufacturer Part Number 140798
Manufacturer Brady
Family Series Brady Signs & Signage
Description Proper Hand Protection Is Required For All Tasks Except When Working With Rotating Equipment Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend Proper Hand Protection Is Required For All Tasks Except When Working With Rotating Equipment
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs