Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140800 Brady Signs & Signage, B555 6X23.875 BLU/WHT SAFETY GLASSES

MFG Item Number
140800

140800 Brady Signs & Signage, B555 6X23.875 BLU/WHT SAFETY GLASSES

MFG Item Number
140800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140800
B555 6X23.875 BLU/WHT SAFETY GLASSES

Series Information

Specifications

Specifications
Manufacturer Part Number 140800
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times Sign, 6 H x 23.875 W x 0.035 D, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs