Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 140805 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Slider Sign Inserts Sign, 3 H x 23.875 W x 0.035 D, Aluminum |
| Type | Blank Signs |
| Material | Aluminum |
| Height | 23.875 " |
| Width | 3 " |
| Net Weight | 0.276 lbs |
| Gross Weight | 0.276 lbs |