Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140806 Brady Signs & Signage, B-555 4X23.875 HEADER INSERT BLANK

MFG Item Number
140806

140806 Brady Signs & Signage, B-555 4X23.875 HEADER INSERT BLANK

MFG Item Number
140806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140806
B-555 4X23.875 HEADER INSERT BLANK

Series Information

Specifications

Specifications
Manufacturer Part Number 140806
Manufacturer Brady
Family Series Brady Signs & Signage
Description Slider Sign Inserts Sign, 4 H x 23.875 W x 0.035 D, Aluminum
Type Blank Signs
Material Aluminum
Height 23.875 "
Width 4 "
Net Weight 0.368 lbs
Gross Weight 0.368 lbs