Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140807

Brady Signs & Signage

140807

Brady Signs & Signage
B-401 3X23.875 FOOTER INSERT BLANK
MFG Item Number
140807
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140807
B-401 3X23.875 FOOTER INSERT BLANK

Series Information

Specifications

Specifications
Manufacturer Part Number 140807
Manufacturer Brady
Family Series Brady Signs & Signage
Description Slider Sign Inserts Sign, 3 H x 23.875 W x 0.06 D, Polystyrene
Type Blank Signs
Material Polystyrene
Height 23.875 "
Width 3 "
Net Weight 0.164 lbs
Gross Weight 0.164 lbs