Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140809 Brady Signs & Signage, B-555 6X23.875 BLK/GRN/WHT HELP KEEP

MFG Item Number
140809

140809 Brady Signs & Signage, B-555 6X23.875 BLK/GRN/WHT HELP KEEP

MFG Item Number
140809
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140809
B-555 6X23.875 BLK/GRN/WHT HELP KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 140809
Manufacturer Brady
Family Series Brady Signs & Signage
Description Help Keep Our Facility Clean Sign, Aluminum
Type Office/Facility Signs
Background Color White
Legend Help Keep Our Facility Clean
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs