Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
140810 Brady Signs & Signage, B-555 6X23.875 BLK/YEL/WHT BE AWARE
MFG Item Number
140810

140810 Brady Signs & Signage, B-555 6X23.875 BLK/YEL/WHT BE AWARE

MFG Item Number
140810
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140810
B-555 6X23.875 BLK/YEL/WHT BE AWARE

Series Information

Specifications

Specifications
Manufacturer Part Number 140810
Manufacturer Brady
Family Series Brady Signs & Signage
Description Be Aware Of Moving Equipment Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend Be Aware Of Moving Equipment
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs