Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140818

Brady Signs & Signage

140818

Brady Signs & Signage
B-555 6X23.875 BLK/RED/WHT SMOKE FREE
MFG Item Number
140818
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140818
B-555 6X23.875 BLK/RED/WHT SMOKE FREE

Series Information

Specifications

Specifications
Manufacturer Part Number 140818
Manufacturer Brady
Family Series Brady Signs & Signage
Description This Is A Smoke Free Workplace Sign, 6 H x 23.875 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Legend This Is A Smoke Free Workplace
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs