140819.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140819.00

Leeson Motors, Washguard Series

140819.00

Leeson Motors, Washguard Series
Motor, 7.5HP, 208-230/460V, 1765RPM
MFG Item Number
140819.00
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
140819.00
Motor, 7.5HP, 208-230/460V, 1765RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 140819.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 7.5HP, 208-230/460V, 1765RPM TEFC Washguard
Type Washdown
Horsepower 7-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 213T
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 20.4 A
Service Factor 1.25
Composition Steel
Length 17.21 "
Approvals CSA, UL
Net Weight 160.5 lbs
Gross Weight 160.5 lbs
Alternatives
EWDM3710T
EWDM3710T
Baldor-ABB Motors Motors, WD Series
N318
N318
Marathon Electric Motors, MP3000 Series