Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140819 Brady Signs & Signage, B-555 6X23.875 BLU/WHT REPORT ALL

MFG Item Number
140819

140819 Brady Signs & Signage, B-555 6X23.875 BLU/WHT REPORT ALL

MFG Item Number
140819
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140819
B-555 6X23.875 BLU/WHT REPORT ALL

Series Information

Specifications

Specifications
Manufacturer Part Number 140819
Manufacturer Brady
Family Series Brady Signs & Signage
Description Report All Injuries Or Unsafe Conditions Immediately Sign, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Legend Report All Injuries Or Unsafe Conditions Immediately
Material Aluminum
Language English
Height 23.875 "
Width 6 "
Net Weight 0.553 lbs
Gross Weight 0.553 lbs